CAT6 Channel Patch Cord, 7ft, Yellow

Item #: 1259541

Cat #: PC6YEL7S

UPC: 089306308102

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 7' Long, Yellow, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 7' Long, Yellow, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306308102, PC6YEL7S, TYNPC6YEL7S

Specifications

Length: 7 ft
Color: Yellow
Length: 7 ft
Color: Yellow