CAT6 Channel Patch Cord, 7ft, Gray

Item #: 1259535

Cat #: PC6GRY7S

UPC: 089306307747

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 7' Long, Gray, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 7' Long, Gray, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307747, PC6GRY7S, TYNPC6GRY7S

Specifications

Length: 7 ft
Color: Gray
Length: 7 ft
Color: Gray