CAT6 Channel Patch Cord, 3ft, Red

Item #: 1259517

Cat #: PC6RED3S

UPC: 089306307907

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 3' Long, Red, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 3' Long, Red, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307907, PC6RED3S, TYNPC6RED3S

Specifications

Color: Red
Length: 3 ft
Color: Red
Length: 3 ft