CAT6 Channel Patch Cord, 3ft, Green

Item #: 1259516

Cat #: PC6GRN3S

UPC: 089306308027

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 3' Long, Green, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 3' Long, Green, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306308027, PC6GRN3S, TYNPC6GRN3S

Specifications

Color: Green
Length: 3 ft
Color: Green
Length: 3 ft