CAT6 Channel Compliant Patch Cord, 3ft, Black

Item #: 1259512

Cat #: PC6BLK3S

UPC: 089306307846

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 3' Long, Black, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 3' Long, Black, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307846, PC6BLK3S, TYNPC6BLK3S

Specifications

Length: 3 ft
Color: Black
Length: 3 ft
Color: Black