CAT6 Channel Patch Cord, 10ft, Red

Item #: 1259481

Cat #: PC6RED10S

UPC: 089306307938

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 10' Long, Red, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 10' Long, Red, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307938, PC6RED10S, TYNPC6RED10S

Specifications

Color: Red
Length: 10 ft
Color: Red
Length: 10 ft