CAT5E Patch Cord, 7ft, Red

Item #: 1259473

Cat #: PCRED7

UPC: 089306219811

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e Patch Cord, 7.0 ft, Red, 1/pkg

Overview

Category 5e Patch Cord, 7.0 ft, Red, 1/pkg

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306219811, PCRED7, TYNPCRED7

Specifications

Color: Red
Length: 7 ft
Color: Red
Length: 7 ft