CAT5E Patch Cord, 10ft, Green

Item #: 1259442

Cat #: PCGRN10

UPC: 089306219804

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e Patch Cord, 10.0 ft, Green, 1/pkg

Overview

Category 5e Patch Cord, 10.0 ft, Green, 1/pkg

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306219804, PCGRN10, TYNPCGRN10

Specifications

Color: Green
Length: 10 ft
Color: Green
Length: 10 ft