Grip Tie, UL94V0-2, 0.5"x6", Maroon

Item #: 1259427

Cat #: GT.50X6MP2V2

UPC: 089306242178

$ 2.25 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie, UL94V0-2 Flame Rated, .5" x 6.0", PA6/PP, Maroon, 10/pkg

Overview

Grip Tie, UL94V0-2 Flame Rated, .5" x 6.0", PA6/PP, Maroon, 10/pkg

HellermannTyton offers UL 94 V-2 flame rated Grip Ties for use in air handling spaces. Grip Ties are UL Listed in accordance with the National Electric Code regulations. Grip Ties are low-profile, one-piece fastening devices. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.

Also known as: 089306242178, GT.50X6MP2V2, TYNGT50X6MP2V2

Specifications

Width: 0.500 in
Color: Maroon
Length: 6 in
Width: 0.500 in
Length: 6 in
Color: Maroon