Grip Tie w/ Write-On Area, 11"x0.5", Black

Item #: 1259405

Cat #: GT.50X110P2W

UPC: 089306201489

$ 2.62 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie with White Write-On Area, 11.0" x .5", PA6/PP, Black, 10/pkg

Overview

Grip Tie with White Write-On Area, 11.0" x .5", PA6/PP, Black, 10/pkg

In situations where instant identification is needed, HellermannTyton provides Grip Ties with a white write-on area. This smudge-free surface is ideal for fast and easy identification with a ballpoint pen or felt-tip marker. The write-on area is approximately 3/8"H x 1-1/4"W. It is positioned in the center of the black 6", 8", and 11" straps, as well as spaced every 12" on the Grip Tie rolls.

Also known as: 089306201489, GT.50X110P2W, TYNGT50X110P2W

Specifications

Color: Black
Color: Black