Grip Tie Strap, 15"x0.75", PA6/PP, Yellow

Item #: 1259388

Cat #: GT.75X154C2

UPC: 089306164197

$ 3.92 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie Strap, 15.0" x .75", PA6/PP, Yellow, 100/pkg

Overview

Grip Tie Strap, 15.0" x .75", PA6/PP, Yellow, 100/pkg

The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.

Also known as: 089306164197, GT.75X154C2, TYNGT75X154C2

Specifications

Length: 15 in
Width: 0.750 in
Color: Yellow
Length: 15 in
Color: Yellow
Width: 0.750 in