Grip Tie Roll, 900"x0.75", Yellow

Item #: 1259377

Cat #: GT.75X9004

UPC: 089306182528

$ 105.61 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie Roll, 900" Long, .75" Wide, PA6/PP, Yellow, 1/pkg

Overview

Grip Tie Roll, 900" Long, .75" Wide, PA6/PP, Yellow, 1/pkg

For custom-cut lengths, HellermannTyton offers the hook and loop strap in various colors in a 5 yard roll and our stand black up to a 25 yard roll. Ideal for job site applications, desired lengths can be cut on the spot. The Grip Tie is reusable, adjustable, releasable, and easy to install.

Also known as: 089306182528, GT.75X9004, TYNGT75X9004

Specifications

Length: 75 ft
Width: 0.750 in
Color: Yellow
Length: 75 ft
Color: Yellow
Width: 0.750 in