Slotted Wiring Duct, 3"x3", NA, White

Item #: 1259311

Cat #: 181-33017

UPC: 089306295259

$ 10.58 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306295259, 181-33017, TYN18133017

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in