Slotted Wiring Duct, 3"x3", NA, Blue

Item #: 1259310

Cat #: 181-33012

UPC: 089306374275

$ 8.39 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120ft/Carton

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306374275, 181-33012, TYN18133012

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 3 in