Slotted Wiring Duct, 3"x3", ADH, Gray

Item #: 1259306

Cat #: 181-33021

UPC: 089306314271

$ 10.07 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Adhesive, PVC, Gray, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 3", Adhesive, PVC, Gray, 120ft/Carton

HellermannTyton Slotted Wall Duct features breakaway fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306314271, 181-33021, TYN18133021

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in