
Slotted Wiring Duct, 2.5"x3", ADH, White
Item #: 1259284
Cat #: 181-00219
UPC: 089306333579
$ 11.34 EA
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, White, 30ft/Box
Overview
Slotted Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, White, 30ft/Box
HellermannTyton Slotted Wall Duct features breakaway fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.
Also known as: 089306333579, 181-00219, TYN18100219
Specifications
| Width: | 2 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |