Slotted Wiring Duct, 2"x2", ADH, Gray

Item #: 1259245

Cat #: 181-22031

UPC: 089306316039

$ 8.53 EA
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, Gray, 30ft/Box

Overview

Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, Gray, 30ft/Box

HellermannTyton Slotted Wall Duct features breakaway fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306316039, 181-22031, TYN18122031

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC