
Slotted Wiring Duct, 1.5"x4", NA, White
Item #: 1259232
Cat #: 181-15405
UPC: 089306295419
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, White, 30ft/Box
Overview
Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, White, 30ft/Box
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306295419, 181-15405, TYN18115405
Specifications
| Width: | 1 1/2 in |
| Height: | 4 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 4 in |
| Material: | PVC |