HD Slotted Wiring Duct, 4"x5", NA, White

Item #: 1259166

Cat #: 181-00691

UPC: 089306415633

$ 16.01 EA
Company wide:
0 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 4" x 5", Non-Adhesive, PVC, White, 60 ft/carton

Overview

High-Density Slotted-Wall Wiring Duct, 4" x 5", Non-Adhesive, PVC, White, 60 ft/carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306415633, 181-00691, TYN18100691

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in