HD Slotted Wiring Duct, 3"x3", NA, Blue

Item #: 1259136

Cat #: 184-22053

UPC: 089306416982

$ 13.30 EA
Company wide:
0 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/ctn

Overview

High-Density Slotted-Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/ctn

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306416982, 184-22053, TYN18422053

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 3 in