HD Slotted Wiring Duct, 1"x2", NA, Black

Item #: 1259105

Cat #: 181-00599

UPC: 089306328353

$ 2.32 EA
Clearance
Price good while supplies last
Company wide:
168 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Black, 120 ft/carton

Overview

High-Density Slotted-Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Black, 120 ft/carton

Pro-Duct high density, slotted wall wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306328353, 181-00599, TYN18100599

Specifications

Height: 2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC