HD Slotted Wiring Duct, 4"x5", ADH, Black

Item #: 1259097

Cat #: 181-00668

UPC: 089306415596

$ 18.41 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 5", Adhesive, PVC, Black, 60ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 4" x 5", Adhesive, PVC, Black, 60ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306415596, 181-00668, TYN18100668

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in