HD Slotted Wiring Duct, 4"x4", ADH, White

Item #: 1259090

Cat #: 184-44001

UPC: 089306415459

$ 14.99 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 4", Adhesive, PVC, White, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 4" x 4", Adhesive, PVC, White, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306415459, 184-44001, TYN18444001

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC