HD Slotted Wiring Duct, 4"x3", ADH, Gray

Item #: 1259076

Cat #: 181-00153

UPC: 089306416388

$ 13.22 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 3", Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 4" x 3", Adhesive, PVC, Gray, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306416388, 181-00153, TYN18100153

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in