HD Slotted Wiring Duct, 4"x2", ADH, White

Item #: 1259066

Cat #: 181-00665

UPC: 089306416791

$ 11.09 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 2", Adhesive, PVC, White, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 4" x 2", Adhesive, PVC, White, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306416791, 181-00665, TYN18100665

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC