HD Slotted Wiring Duct, 3"x5", NA, White

Item #: 1259060

Cat #: 181-00149

UPC: 089306368700

$ 13.81 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, White, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, White, 120ft/Carton

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306368700, 181-00149, TYN18100149

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in