HD Slotted Wiring Duct, 3"x5", ADH, Gray

Item #: 1259052

Cat #: 181-00661

UPC: 089306358565

$ 17.41 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 5", Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 3" x 5", Adhesive, PVC, Gray, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306358565, 181-00661, TYN18100661

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in