HD Slotted Wiring Duct, 3"x4", NA, White

Item #: 1259048

Cat #: 184-34004

UPC: 089306291992

$ 13.48 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306291992, 184-34004, TYN18434004

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC