HD Slotted Wiring Duct, 3"x4", ADH, Gray

Item #: 1259039

Cat #: 181-00659

UPC: 089306384113

$ 13.88 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 4", Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 3" x 4", Adhesive, PVC, Gray, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306384113, 181-00659, TYN18100659

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC