HD Slotted Wiring Duct, 3"x3", NA, Gray

Item #: 1259034

Cat #: 184-33000

UPC: 089306292883

$ 12.20 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Gray, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Gray, 30ft/Box

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306292883, 184-33000, TYN18433000

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in