HD Slotted Wiring Duct, 3"x3", NA, Black

Item #: 1259032

Cat #: 184-33014

UPC: 089306416968

$ 12.20 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Black, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Black, 30ft/Box

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306416968, 184-33014, TYN18433014

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in