HD Slotted Wiring Duct, 3"x2", NA, Black

Item #: 1259002

Cat #: 184-32002

UPC: 089306417019

Call for price
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Black, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Black, 30ft/Box

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306417019, 184-32002, TYN18432002

Specifications

Width: 3 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC