HD Slotted Wiring Duct, 3"x2", ADH, Black

Item #: 1258995

Cat #: 181-00653

UPC: 089306417064

$ 9.72 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 2" Adhesive, PVC, Black, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 3" x 2" Adhesive, PVC, Black, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306417064, 181-00653, TYN18100653

Specifications

Width: 3 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC