
HD Slotted Wiring Duct, 2.5"x3", ADH, Gray
Item #: 1258979
Cat #: 181-00230
UPC: 089306418764
$ 10.17 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, Gray, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 2.5" x 3", Adhesive, PVC, Gray, 120ft/Carton
Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306418764, 181-00230, TYN18100230
Specifications
| Width: | 2 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |