HD Slotted Wiring Duct, 2"x4", ADH, Black

Item #: 1258945

Cat #: 181-00647

UPC: 089306417859

$ 12.83 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 4", Adhesive, PVC, Black, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 2" x 4", Adhesive, PVC, Black, 120ft/Carton

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306417859, 181-00647, TYN18100647

Specifications

Width: 2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC