HD Slotted Wiring Duct, 2"x3", ADH, White

Item #: 1258926

Cat #: 184-23002

UPC: 089306314042

$ 10.92 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 3", Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 2" x 3", Adhesive, PVC, White, 30ft/Box

Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306314042, 184-23002, TYN18423002

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in