HD Slotted Wiring Duct, 2"x1", NA, White

Item #: 1258902

Cat #: 181-00284

UPC: 089306418139

$ 6.65 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 1", Non-Adhesive, PVC, White, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 2" x 1", Non-Adhesive, PVC, White, 30ft/Box

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306418139, 181-00284, TYN18100284

Specifications

Width: 2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC