HD Slotted Wiring Duct, 2"x1", ADH, Gray

Item #: 1258888

Cat #: 184-21001

UPC: 089306314011

$ 8.67 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 30ft/Box

HellermannTyton High Density Slotted Wall Duct features narrow breakaway fingers, designed at a 2-to-1 ratio compared to standard slotted duct, providing additional access for wire leads. Narrower fingers better accommodate compact designs and components. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306314011, 184-21001, TYN18421001

Specifications

Width: 2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC