HD Slotted Wiring Duct, 2"x1", ADH, Gray

Item #: 1258886

Cat #: 181-00641

UPC: 089306418207

$ 7.21 EA
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 2" x 1", Adhesive, PVC, Gray, 120ft/Carton

HellermannTyton High Density Slotted Wall Duct features narrow breakaway fingers, designed at a 2-to-1 ratio compared to standard slotted duct, providing additional access for wire leads. Narrower fingers better accommodate compact designs and components. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.

Also known as: 089306418207, 181-00641, TYN18100641

Specifications

Width: 2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC