Category 6A UTP Patch Cord, 5ft, Blue

Item #: 1258877

Cat #: 904-00761

UPC: 089306377573

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A UTP Patch Cord, 5ft, Blue, 1/pkg

Overview

Category 6A UTP Patch Cord, 5ft, Blue, 1/pkg

HellermannTyton Category 6A UTP solid plenum rated patch cords are available in a variety of colors. Available in make-to-order lengths to provide custom solution. Lead times and minimum order quanties may apply.

Also known as: 089306377573, 904-00761, TYNPC6ABLU5

Specifications

Color: Blue
Length: 5 ft
Color: Blue
Length: 5 ft