CAT6A Shielded Patch Cord, 7ft, Gray

Item #: 1258872

Cat #: PCS6AGRY7

UPC: 089306307167

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Patch Cord, 7ft, Gray, 1/pkg

Overview

Category 6A Shielded Patch Cord, 7ft, Gray, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307167, PCS6AGRY7, TYNPCS6AGRY7

Specifications

Length: 7 ft
Color: Gray
Length: 7 ft
Color: Gray