CAT6A Shielded Patch Cord, 3ft, Gray

Item #: 1258866

Cat #: PCS6AGRY3

UPC: 089306307143

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Patch Cord, 3ft, Gray, 1/pkg

Overview

Category 6A Shielded Patch Cord, 3ft, Gray, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307143, PCS6AGRY3, TYNPCS6AGRY3

Specifications

Length: 3 ft
Color: Gray
Length: 3 ft
Color: Gray