CAT6A Shielded Patch Cord, 3ft, Blue

Item #: 1258864

Cat #: PCS6ABLU3

UPC: 089306307266

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Patch Cord, 3ft, Blue, 1/pkg

Overview

Category 6A Shielded Patch Cord, 3ft, Blue, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307266, PCS6ABLU3, TYNPCS6ABLU3

Specifications

Color: Blue
Length: 3 ft
Color: Blue
Length: 3 ft