CAt6A Shielded Patch Cord, 20ft, Gray

Item #: 1258862

Cat #: PCS6AGRY20

UPC: 089306307198

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Patch Cord, 20ft, Gray, 1/pkg

Overview

Category 6A Shielded Patch Cord, 20ft, Gray, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307198, PCS6AGRY20, TYNPCS6AGRY20

Specifications

Color: Gray
Length: 20 ft
Color: Gray
Length: 20 ft