
HD Slotted Wiring Duct, 1.5"x3", NA, Black
Item #: 1258861
Cat #: 181-00605
UPC: 089306364467
$ 7.37 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, Black, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, Black, 120ft/Carton
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306364467, 181-00605, TYN18100605
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |