
HD Slotted Wiring Duct, 1.5"x3", ADH, White
Item #: 1258859
Cat #: 184-15301
UPC: 089306403272
$ 9.85 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 3", Adhesive, PVC, White, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 3", Adhesive, PVC, White, 120ft/Carton
Pro-Duct high density, slotted wall, wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306403272, 184-15301, TYN18415301
Specifications
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |