
HD Slotted Wiring Duct, 1.5"x2", NA, Gray
Item #: 1258856
Cat #: 184-15200
UPC: 089306292791
$ 8.11 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292791, 184-15200, TYN18415200
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |