CAT6A Shielded Patch Cord, 10ft, Gray

Item #: 1258853

Cat #: PCS6AGRY10

UPC: 089306307174

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Patch Cord, 10ft, Gray, 1/pkg

Overview

Category 6A Shielded Patch Cord, 10ft, Gray, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307174, PCS6AGRY10, TYNPCS6AGRY10

Specifications

Color: Gray
Length: 10 ft
Color: Gray
Length: 10 ft