Category 6A Shielded, Bulk

Item #: 1258847

Cat #: RJ45FC6AS12

UPC: 089306299202

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6A Shielded Modular Jack Bulk Pack, Mill Finish, 12/box

Overview

Category 6A Shielded Modular Jack Bulk Pack, Mill Finish, 12/box

HellermannTyton’s Shielded Category 6A keystone jack is designed to support your 10G installation needs. Its design includes HellermannTyton’s innovative 10 pin technology which helps to guarantee superior performance while exceeding the TIA/EIA Category 6A standard. All eight terminations are made at once using our hand termination tool which helps ensure quality and consistency of the connections. Once terminated, jacks are compatible with HellermannTyton shielded modular patch panels and modular faceplates.

Also known as: 089306299202, RJ45FC6AS12, TYNRJ45FC6AS12

Specifications

Shielding: Shielded
Shielding: Shielded