
HD Slotted Wiring Duct, 1.5"x1", NA, White
Item #: 1258846
Cat #: 184-15102
UPC: 089306309451
$ 6.20 EA
Company wide:
0
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 1", Non-Adhesive, PVC, White, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 1", Non-Adhesive, PVC, White, 120ft/Carton
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306309451, 184-15102, TYN18415102
Specifications
| Width: | 1 1/2 in |
| Height: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 1 in |
| Material: | PVC |